18-7/16 x 16-9/16 in. Stainless Steel Roller Mat
18-7/16 x 16-9/16 in. Stainless Steel Roller Mat
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 18-7/16
- Material:
- Stainless Steel
- UPC:
- 039487162925
- Width:
- 16-9/16