22-3/4 x 16-1/8 in. Stainless Steel Basin Grid
22-3/4 x 16-1/8 in. Stainless Steel Basin Grid
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's robust stainless steel kitchen sink grid
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Multi-functional: Use to dry dishes, thaw food or as a cooling rack
- Compatibility: Custom sized for the Franke Crystal sink CLV110-31
- Dimensions: 22.75-Inches left-to-right by 16.1-Inches front-to-back
- Warranty: Franke stands behind this product with a 1 year warranty
Specifications
- Brand Model Compatibility:
- CLV110-31
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 22-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 22-3/4 in x 16-1/8 in
- Width:
- 16-1/8 in