23-1/2 x 16-9/16 in. Stainless Steel Bottom Grid for PS2X110-30 and PS2X110-30-12 Kitchen Sinks
23-1/2 x 16-9/16 in. Stainless Steel Bottom Grid for PS2X110-30 and PS2X110-30-12 Kitchen Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PS2X110-30 and PS2X110-30-12 Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 29-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 29-1/2 in x 16-1/2 in
- Width:
- 16-1/2 in