23 in. Undermount Stainless Steel Single Bowl Kitchen Sink
23 in. Undermount Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in FL
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Drain Location:
- Rear Center
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Length:
- 23
- Material Type:
- T316
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 23 in x 17 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 039487179879
- Width:
- 10