This product requires certification to purchase.

3-1/2 in. Plastic Basket Strainer in Oyster

You last purchased this on
 
Franke

3-1/2 in. Plastic Basket Strainer in Oyster

  • Fast #
  • Part #F900OYS
  • Item #9747038
  • Manufacturer Part #900-OYS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Franke

3-1/2 in. Plastic Basket Strainer in Oyster

  • Fast #
  • Part #F900OYS
  • Item #9747038
  • Manufacturer Part #900-OYS
5 out of 5 Customer Rating

X Points
Color Finish Name: Oyster Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color protection: Waste kit is full body colored, not coated, and features a UV additive that ensures it does not fade or discolor and maintains its beauty
  • Durable construction: Every color line accessory is made to withstand high temperatures, and is scratch and stain resistant, easy to clean and food contact safe
  • Sophisticated options: Offered in six finish options to coordinate with many design options
  • High standard of hygiene: Each color line accessory is treated with antimicrobial Sanitized®, which helps reduce bacteria
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Material:
Plastic
Origin:
Global
Strainer Size:
3-1/2 in