This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer in Chrome

Franke

3-1/2 in. Stainless Steel Basket Strainer in Chrome

  • Fast #
  • Part #F906
  • Item #5133528
  • Manufacturer Part #906
3.4 out of 5 Customer Rating
Brand image
Franke

3-1/2 in. Stainless Steel Basket Strainer in Chrome

  • Fast #
  • Part #F906
  • Item #5133528
  • Manufacturer Part #906
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel construction, chrome finish
  • The large knob makes it easy to twist or remove from the sink.
  • For use with Franke sinks
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Origin:
Domestic
Strainer Size:
3-1/2 in