This product requires certification to purchase.

32-1/2 x 16-9/16 in. Stainless Steel Bottom Grid for PS2X110-33 Kitchen Sink

Franke

32-1/2 x 16-9/16 in. Stainless Steel Bottom Grid for PS2X110-33 Kitchen Sink

  • Fast #
  • Part #FPS23336S
  • Item #7581854
  • Manufacturer Part #PS2-33-36S
5 out of 5 Customer Rating
Brand image
Franke

32-1/2 x 16-9/16 in. Stainless Steel Bottom Grid for PS2X110-33 Kitchen Sink

  • Fast #
  • Part #FPS23336S
  • Item #7581854
  • Manufacturer Part #PS2-33-36S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
PS2X110-33 Kitchen Sink
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1-1/4 in
IAPMO Listed:
No
Length:
32-1/2 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
32-1/2 in x 16-1/2 in
Width:
16-1/2 in