This product requires certification to purchase.

33 in. Drop-in Granite Single Bowl Kitchen Sink in Onyx

Franke

33 in. Drop-in Granite Single Bowl Kitchen Sink in Onyx

  • Fast #
  • Part #FMAG61031ONY
  • Item #11468312
  • Manufacturer Part #MAG61031-ONY
5 out of 5 Customer Rating
Brand image
Franke

33 in. Drop-in Granite Single Bowl Kitchen Sink in Onyx

  • Fast #
  • Part #FMAG61031ONY
  • Item #11468312
  • Manufacturer Part #MAG61031-ONY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
33-1/16
Sink Installation Type:
Drop-in
Sink Size Range:
31 in - 36 in
Type:
FMAG61031ONY
Width:
22-1/16