4 oz. Extended Waste Disposer Flange in White
4 oz. Extended Waste Disposer Flange in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-1/2
- Diameter - Inside 1:
- 3
- Height:
- 2-9/16
- IAPMO Listed:
- No
- Product Type:
- Disposer Flange
- Size:
- 4 oz
- UL Listed:
- No
- UPC:
- 039487165353