Deck Mount Brass Soap and Lotion Dispenser in Shadow Grey
Active Deck Mount Brass Soap and Lotion Dispenser in Shadow Grey
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 10 oz
- Collection:
- Active
- Color Finish Category:
- Greys
- Color Finish Name:
- Shadow Grey
- Height:
- 3-3/20 in
- Installation Type:
- Deck Mount
- Material:
- Brass
- Spout Height:
- 2-11/20 in
- Spout Reach:
- 3-49/50 in
- UPC:
- 612985636077