Single Handle Pull Down Kitchen Faucet in Polished Chrome
Active Neo Single Handle Pull Down Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15 1/8" tall kitchen prep faucet provides a sleek look in your kitchen
- Beautiful polished chrome finish provides and elegant pop to your kitchen design
- Dual functioning toggle spray head with full and needle spray
- Pull out hose and 360-degree spout swivel range offers maximum coverage
- 1.75 gpm flow rate and 35mm ceramic cartridge
- 1-3/8-inch hole required for install
- Meets CalGreen - California's Green Building Standards
- Buy with confidence with Franke limited lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Active Neo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 15-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-3/8
- Spout Reach:
- 9-15/16
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- No
- UL Listed:
- No