Single Handle Kitchen Faucet in Polished Chrome
Active Single Handle Kitchen Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Water Saving: A stepped lever allows you to choose your water flow. One pull opens the lever by 50% to deliver enough water at a suitable temperature to suit most tasks, whether you are filling the kettle or washing dishes. A second pull opens the lever to 100% for when you need the added pressure. Helping you to use less water, reducing costs, and lessening your impact on the environment.
- Dual Spray Design : The powerful spray function makes it is easier to rinse fruit and vegetables, as well as remove stubborn dirt from dishes. The stream function can reach every part of the sink, making it easier to rinse and clean
- Temperature Limiter: An adjustable ring nut inside the handle allows you to control the water flow temperature and reduce the amount of hot water you use, saving energy and money.
- Quiet Flow: The laminar aerator that is fitted in the spray head ensures the Active faucets deliver a crystal clear, non-splashing water stream with very little noise.
- Increased clearance: The high arc spout provides more clearance between the faucet and sink, making it easier to fill and clean larger pots and pans.
- Flow Rate: 1.75 gpm
- Overall Dimensions: Faucet Height: 16.5-in, Spout Height: 9.2-in from countertop, Reach: 8.7-in. Installation: 1.3/8-in sized sink hole required and is common in most installations.
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Active
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 16-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2
- Number of Handles:
- Single Handle
- Number of Holes:
- No Hole
- Side Spray:
- No
- Spout Height:
- 9-21/100
- Spout Reach:
- 8-37/50
- Spout Swivel:
- 180°
- Spout Type:
- Gooseneck
- Supply Lines Included:
- Yes
- Type:
- FACTSPCHR