This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Polished Chrome

Franke

Active Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #FACTPOCHR
  • Item #9747035
  • Manufacturer Part #ACT-PO-CHR
5 out of 5 Customer Rating
Brand image
Franke

Active Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #FACTPOCHR
  • Item #9747035
  • Manufacturer Part #ACT-PO-CHR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eco cartridge: Designed to limit both the flow and temperature, the ECO cartridge helps to actively save both water and energy. Thanks to the stepped lever it is possible to reduce water usage by as much as 50%
  • Dual spray design: The powerful spray function makes it is easier to rinse fruit and vegetables, as well as remove stubborn dirt from dishes. The stream function can reach every part of the sink, making it easier to rinse and clean
  • Temperature limiter: An adjustable ring nut inside the handle allows you to control the water flow temperature and reduce the amount of hot water you use, saving energy and money
  • Laminar aerator: The laminar aerator that is fitted in the spray head ensures the active faucets deliver a crystal clear, non-splashing water stream with very little noise
  • Flow rate: 1.75 gpm flow rate to maintain strong water pressure and meet all local code requirements
  • Full coverage swivel: 360° swivel spout allows effortless movement all around the sink
  • Overall dimensions: Faucet height: 12.25 in, spout height: 11 in from countertop, reach: 9.25 in installation: 1-3/8 in sized sink hole required and is common in most installations
  • Wide choice of finishes: Offering a range of soft, sophisticated hues, you're sure to find the perfect fit for your kitchen and home. Pair with a matching Franke granite sink and Active soap dispenser to create a combination that’s all your own
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Active
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
12-1/4 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-9/20 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
11 in
Spout Reach:
3-63/100 in
Spout Swivel:
180°
Spout Type:
Swivel