This product requires certification to purchase.

18-7/8 in. 1.75 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

Franke

Ambient 18-7/8 in. 1.75 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #FFFPD3100
  • Item #5133534
  • Manufacturer Part #FFPD3100
3.1 out of 5 Customer Rating
Brand image
Franke

Ambient 18-7/8 in. 1.75 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #FFFPD3100
  • Item #5133534
  • Manufacturer Part #FFPD3100
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 18 7/8" ultra-tall high-arc kitchen faucet provides a strong focal point and great functionality
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Franke offers full range of Ambient kitchen products to complete your look
  • 360-degree spout swivel range offers maximum coverage
  • 1.75 gpm flow rate and 28mm ceramic cartridge
  • 1-3/8-inch hole required for installation
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Ambient
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
18-7/8 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Single
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-1/8 in
Spout Reach:
9-1/4 in
Spout Swivel:
360°
Spout Type:
Swivel