This product requires certification to purchase.

in Polished Chrome Cold Only Water Dispenser

Franke

Ambient in Polished Chrome Cold Only Water Dispenser

  • Fast #
  • Part #FDW10000
  • Item #5133556
  • Manufacturer Part #DW10000
4.5 out of 5 Customer Rating
Brand image
Franke

Ambient in Polished Chrome Cold Only Water Dispenser

  • Fast #
  • Part #FDW10000
  • Item #5133556
  • Manufacturer Part #DW10000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
  • 7 7/8" cold water filtration faucet for use with under-the-sink filtration system
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • Have filtered water conveniently right where you need it
  • Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
  • 360-degree spout swivel range offers maximum coverage
  • 0.5 gpm flow rate and 3/8" cartridge
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product with a limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ambient
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Height:
7-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Handle Type:
Single Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5 in
Spout Reach:
4-1/4 in
Spout Type:
Swivel