in Satin Nickel Hot Only Water Dispenser
Ambient in Satin Nickel Hot Only Water Dispenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FLPick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available in FLShipping Not AvailableNot available in FL
-
This product cannot be sold in FL due to non-compliance with state or federal regulations.
Product Details
Product Details
- The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
- 7 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
- Add a Franke under-the-sink water filtration system and heater tank to improve taste, color and health of your water
- 0.5 gpm flow rate and 3/8" cartridge
- 360-degree spout swivel range offers maximum coverage
- Meets CalGreen - California's Green Building Standards
- Franke stands behind this product by offering a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Height:
- 7-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Handle Type:
- Single Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5
- Spout Reach:
- 4-1/4
- Spout Type:
- Swivel