Single Handle Pull Down Kitchen Faucet in Satin Nickel
Ambient Single Handle Pull Down Kitchen Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 87-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16" tall kitchen faucet provides a strong focal point
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Franke offers full range of Ambient kitchen products to complete your look
- 180-degree spout swivel range offers great coverage
- 1.75 gpm flow rate and 28mm ceramic cartridge
- 1-3/8-inch hole required for installation
- Meets CalGreen - California's Green Building Standards
- Franke stands behind this product by offering a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 16-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/8 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No