Single Lever Handle Bar Faucet in Satin Nickel
Ambient Single Lever Handle Bar Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 13" tall kitchen bar faucet provides a strong focal point
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Franke offers full range of Ambient kitchen products to complete your look
- 360-degree spout swivel range offers maximum coverage
- 1.75 gpm flow rate and 28mm ceramic cartridge
- 1-3/8-inch hole required for installation
- Meets CalGreen - California's Green Building Standards
- Franke stands behind this product by offering a limited lifetime warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Height:
- 13
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Handle Type:
- Single Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 5-5/8
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- WaterSense Labeled:
- No