Wall Mount Pot Filler in Satin Nickel
Ambient Wall Mount Pot Filler in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OHPick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available in OHShipping Not AvailableNot available in OH
-
This product cannot be sold in OH due to non-compliance with state or federal regulations.
Product Details
Product Details
- 11 15/16" stored length kitchen pot filler faucet
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- 2.2 gpm flow rate and 1/2" ceramic cartridge
- 180-degree spout swivel range offers great coverage
- 1-3/8-inch hole required for installation
- Franke stands behind this product by offering a limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 5-1/5
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole