Atlas Manual Soap Dispenser in Gold
Atlas Atlas Manual Soap Dispenser in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easily dispense soap or lotion from your sink while eliminating countertop clutter
- Holds up to 11.5 ounces of soap or lotion.
- Top fill designs provides convenience of filling the bottle from above the counter
- Pair with other Franke faucets and accessories for a consistent look throughout the kitchen
- 5 Year warranty
Specifications
- Collection:
- Atlas
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Height:
- 10 in
- Installation Type:
- Deck Mount
- Material:
- Stainless Steel
- Spout Type:
- Gooseneck
- Weight:
- 1 lb