This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Franke

Bern Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FFF20750
  • Item #7060010
  • Manufacturer Part #FF20750
5 out of 5 Customer Rating
Brand image
Franke

Bern Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FFF20750
  • Item #7060010
  • Manufacturer Part #FF20750
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Design and Style: The Bern faucet boasts a bold, professional, 20-Inch high arch aesthetic and blends in seamlessly with any kitchen style
  • Quality and Durability: Built from solid stainless steel and using a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Bern faucet is long lasting and exceptionally durable
  • Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-down hose and 360-degree swivel spout
  • Fast-In Installation: Easily mounted from above the countertop while the modern lever makes this faucet ideal for use in tight spaces
  • Overall Dimensions: Bern's high arching design allows you more room to maneuver while washing larger kitchen items, and makes a bold statement in your kitchen workspace. Faucet Height: 20-Inches, Spout Height 9 13/16-Inches
  • Installation: 1 3/8-Inch sized sink hole required and is common in most installations
  • Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
  • Sink Compatibility: The included baseplate makes the Bern compatible with one hole (without baseplate) or three hole (with baseplate) kitchen sinks
  • Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet
  • Compatibility: Compatible with 1 or 3-hole stainless steel, granite and fireclay kitchen sinks or can be mounted directly to countertop
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bern
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Faucet Height:
20-1/2 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
9-1/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
039487162604