Ceramic Disc Replacement Cartridge for FHF260 Bar Cast Spout Faucet
Ceramic Disc Replacement Cartridge for FHF260 Bar Cast Spout Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- FHF260 Bar Cast Spout Faucet
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UPC:
- 039487147953