13-7/8 x 1-1/4 in. Bottom Grid in Stainless Steel
Cisterna 13-7/8 x 1-1/4 in. Bottom Grid in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Design and Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Quality and Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Multi-functional: Use to dry dishes, rinse fruits and vegetables, thaw food or as a cooling rack
- Overall Dimensions: 13.75-in left-to-right x 10.9-in front-to-back
- Excellent Warranty: Franke stands behind this product with a 1 Year Warranty
- Compatibility: Custom fit for Franke Cisterna CCK110-13WH
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- CCK110-13WH
- CARB OTC LEED Compliant:
- No
- Collection:
- Cisterna
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1-1/4
- IAPMO Listed:
- No
- Length:
- 13-4/5
- Material:
- Stainless Steel
- Size:
- 13-7/8 in x 1-1/4 in