This product requires certification to purchase.

Cold Cartridge for LB5200, LB6200, LB7200, LB8200 and LB9200

Franke

Cold Cartridge for LB5200, LB6200, LB7200, LB8200 and LB9200

  • Fast #
  • Part #F5001
  • Item #5133809
  • Manufacturer Part #5-001
5 out of 5 Customer Rating
Brand image
Franke

Cold Cartridge for LB5200, LB6200, LB7200, LB8200 and LB9200

  • Fast #
  • Part #F5001
  • Item #5133809
  • Manufacturer Part #5-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
DW5000, DW6100, DW7000, DW8000, DW9000, LB5200, LB6200, LB7200, LB8200, LB9200
Cartridge Type:
Cold
Faucet Part Type:
Cartridge
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes