This product requires certification to purchase.

3-1/2 in. Plastic Basket Strainer

Franke

Colorline 3-1/2 in. Plastic Basket Strainer

  • Fast #
  • Part #FWD900OYS
  • Item #9747016
  • Manufacturer Part #WD-900-OYS
4.1 out of 5 Customer Rating
Brand image
Franke

Colorline 3-1/2 in. Plastic Basket Strainer

  • Fast #
  • Part #FWD900OYS
  • Item #9747016
  • Manufacturer Part #WD-900-OYS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Plymouth, MN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Color Protection: Flange kit is full body colored, not coated, and features a UV additive that ensures it does not fade or discolor and maintains its beauty
  • Durable Construction: Every Color line accessory is made to withstand high temperatures, and is scratch and stain resistant, easy to clean and food contact safe
  • Sophisticated Options: Offered in six finish options to coordinate with many design options
  • High Standard of Hygiene: Each Color line accessory is treated with antimicrobial Sanitized®, which helps reduce bacteria
  • Requires Certification

Documents


Specifications

Collection:
Colorline
Color Finish Category:
Neutrals
Color Finish Name:
Oyster
Height:
2 in
Length:
4-1/2 in
Material:
Plastic
Strainer Size:
3-1/2 in
UPC:
039487201730