3-1/2 in. Plastic Basket Strainer in Polar White
Colorline 3-1/2 in. Plastic Basket Strainer in Polar White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Color protection: Waste kit is full body colored, not coated, and features a UV additive that ensures it does not fade or discolor and maintains its beauty
- Durable construction: Every color line accessory is made to withstand high temperatures, and is scratch and stain resistant, easy to clean and food contact safe
- Sophisticated options: Offered in six finish options to coordinate with many design options
- High standard of hygiene: Each color line accessory is treated with antimicrobial Sanitized®, which helps reduce bacteria
Documents
Specifications
- Collection:
- Colorline
- Color Finish Category:
- Whites
- Color Finish Name:
- Polar White
- Drain Diameter:
- 3-1/2 in
- Height:
- 2-14/25 in
- Material:
- Plastic
- Origin:
- Global
- Strainer Size:
- 3-1/2 in
- UPC:
- 039487201808