4-1/2 in. Plastic Flange Kit and Strainer in Polar White
Colorline 4-1/2 in. Plastic Flange Kit and Strainer in Polar White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Description
- Color protection: Flange kit is full body colored, not coated, and features a UV additive that ensures it does not fade or discolor and maintains its beauty
- Durable construction: Every color line accessory is made to withstand high temperatures, and is scratch and stain resistant, easy to clean and food contact safe
- Sophisticated options: Offered in six finish options to coordinate with many design options
- High standard of hygiene: Each color line accessory is treated with antimicrobial Sanitized®, which helps reduce bacteria