Basket Strainer in Shadow Grey
Colorline Basket Strainer in Shadow Grey
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Colorline
- Color Finish Category:
- Greys
- Color Finish Name:
- Shadow Grey
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- Height:
- 2-14/25 in
- IAPMO Listed:
- No
- Material:
- Metal
- Origin:
- Global
- Strainer Size:
- 4-469/500 in
- Tailpiece Included:
- No
- UPC:
- 039487201815