Plastic Flange Kit in Champagne
Colorline Plastic Flange Kit in Champagne
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Color protection: Flange kit is full body colored, not coated, and features a UV additive that ensures it does not fade or discolor and maintains its beauty
- Durable construction: Every color line accessory is made to withstand high temperatures, and is scratch and stain resistant, easy to clean and food contact safe
- Sophisticated options: Offered in six finish options to coordinate with many design options
- High standard of hygiene: Each color line accessory is treated with antimicrobial Sanitized®, which helps reduce bacteria
Documents
Specifications
- Collection:
- Colorline
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Material:
- Plastic
- Product Type:
- Flange Kit
- UPC:
- 039487201709