Single Bowl Undercounter Kitchen Sink in Stainless Steel
Compact Single Bowl Undercounter Kitchen Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
- Stainless steel: 20 gauge
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Designed and manufactured in Switzerland
Specifications
- ADA Compliant:
- No
- Collection:
- Compact
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 11-13/16 in x 13-3/8 in x 5-7/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 12 in x 13 in