16-89/100 x 7-2/25 in. Plastic and Synthetic Fiber Cutting Board
Cube 16-89/100 x 7-2/25 in. Plastic and Synthetic Fiber Cutting Board
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 7.0-in. x 16.9-in. black cutting board for Cube Series sinks
- Franke cutting boards are a popular choice among cooks
- These polypropylene cutting boards are resistant to moisture, odor and will not dull knives
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Cube
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed:
- No
- Length:
- 7-2/25 in
- Material:
- Plastic, Synthetic Fiber
- Shape:
- Rectangular
- Size:
- 16-89/100 in x 7-2/25 in
- UPC:
- 039487164509
- Width:
- 16-89/100 in