This product requires certification to purchase.

24-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Franke

Cube 24-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FCUX11023
  • Item #7786438
  • Manufacturer Part #CUX11023
5 out of 5 Customer Rating
Brand image
Franke

Cube 24-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FCUX11023
  • Item #7786438
  • Manufacturer Part #CUX11023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Design and Style: Franke's Cube sink series boasts a minimalist, linear look with 12mm tight radius corners and is a perfect compliment to a modern or transitional kitchen aesthetic
  • Deep Capacity Bowl: A large deep bowl makes it easy to clean cookware items and minimizes splashing, offering the form and function you expect from your sink.
  • Optimal Radius Design: The radius of the sink is simple, contemporary and is easy to clean.
  • Efficient Drain: The pitched bottom creates efficient draining and the rear drain placement provides additional storage below the sink.
  • Pearl Finish: Now you can enjoy your sink even more. With the durable, resilient finish that will stand up to heavy everyday use and food residue can easily be wiped away.
  • Keep it Gentle: The sound pads and spray coat on the Cube sink keeps the noise from running water and garbage disposals at a minimum, so you can enjoy a sense of serenity in the kitchen.
  • Exterior Dimensions: 24.56" left-to-right x 17.68" front-to-back
  • Interior Dimensions: 23" left-to-right x 16.12" front-to-back x 9" deep
  • Minimum Cabinet Size: 30"
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cube
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2
Gauge (metal):
18
IAPMO Listed:
No
Length:
24-9/16
Material Type:
T304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
23 in x 16-1/8 in x 9 in
Sink Depth:
9
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Type:
FCUX11023
Width:
17-11/16