This product requires certification to purchase.

25-9/16 x 17-11/16 in. No Hole Stainless Steel 2 Bowl Undermount Kitchen Sink

Franke

Cube 25-9/16 x 17-11/16 in. No Hole Stainless Steel 2 Bowl Undermount Kitchen Sink

  • Fast #
  • Part #FCUX16024
  • Item #9316957
  • Manufacturer Part #CUX16024
4.7 out of 5 Customer Rating
Brand image
Franke

Cube 25-9/16 x 17-11/16 in. No Hole Stainless Steel 2 Bowl Undermount Kitchen Sink

  • Fast #
  • Part #FCUX16024
  • Item #9316957
  • Manufacturer Part #CUX16024
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Deep Capacity Bowl: A large deep bowl makes it easy to clean cookware items and minimizes splashing, offering the form and function you expect from your sink
  • Easy to Clean: the resilient Pearl finish will stand up to heavy everyday use
  • Efficient Drain: The pitched bottom creates efficient draining, and the rear drain placement provides additional storage below the sink
  • Undermount Installation: Fitted underneath the counter, it gives an edgeless finish that is easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cube
Drain Location:
Rear Center
Gauge (metal):
18 ga
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
13 in x 16-1/8 in x 9 in
Sink Bowl Size, Right:
10 in x 16-1/8 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
25-9/16 in x 17-11/16 in
UPC:
662785203412