Bottom Grid for Franke Consumer Products CUX160 Sink in Stainless Steel
Cube Bottom Grid for Franke Consumer Products CUX160 Sink in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design & Style: Protect the bottom of your sink and add functionality to your kitchen workspace with Franke's sleek, stainless steel kitchen sink grid
- Quality & Durability: Resilient stainless steel construction with PVC feet provide a stable base that reduces sink scratches and designed to fit perfectly with the Franke Integrated Ledge System
- Reduces Sink Scratches: The grid's elevation helps ensure protection for your sink bottom, protecting it against scratches
- Multi-functional: Use to dry dishes, rinse fruits and vegetables, thaw food or as a cooling rack
- Overall Dimensions: 17.5-in left-to-right x 15.4-in front-to-back
- Excellent Warranty: Franke stands behind this product with a 1 Year Warranty
- Compatibility: UV-36RM, 906P-C, 906P-SN, 906, 906SN, 903, CUX160
Specifications
- Brand Model Compatibility:
- CUX160 Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Cube
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular
- Size:
- 17 in x 15-1/2 in
- Width:
- 15-1/2 in