Two Handle Kitchen Faucet in Stainless Steel
Cube Two Handle Kitchen Faucet in Stainless Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OHPick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available in OHShipping Not AvailableNot available in OH
-
This product cannot be sold in OH due to non-compliance with state or federal regulations.
Product Details
Product Details
- Design and Style: The tall, 15.75-in arc of the Cube faucet provides a strong focal point for your kitchen, while it's clean lines compliment a variety of kitchen space styles
- Quality and Durability: Enjoy additional convenience with this water filtration and prep faucet featuring 3-in1 functionality with hot, cold and filtered cold water
- Full Coverage Swivel: 360-degree spout swivel range offers maximum coverage
- Three in One: Enjoy hot, cold and filtered water functionality with this two handle filtration faucet
- Overall Dimensions: Cube's pull-down, high arch profile fits well into any kitchen layout. Faucet Height: 15.75-in, Spout Height: 9.6-in
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Sink Compatibility: Cube is compatible with most bar sinks, professional installation recommended
- Excellent Warranty: Franke stands behind this product by offering a limited lifetime warranty
- Compatibility: CUX11015, CUX11021
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Cube
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 15-3/4
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9
- Spout Reach:
- 7-1/4
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- UL Listed:
- No