This product requires certification to purchase.

1-1/4 hp Continuous Feed Garbage Disposal

Franke

Elite Slimline Series 1-1/4 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #FFWDS125
  • Item #10458574
  • Manufacturer Part #FWDS125
4.9 out of 5 Customer Rating
Brand image
Franke

Elite Slimline Series 1-1/4 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #FFWDS125
  • Item #10458574
  • Manufacturer Part #FWDS125
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
29 oz
Collection:
Elite Slimline Series
Height:
15-3/16 in
Horsepower:
1-1/4 hp
Material:
Stainless Steel
Product Type:
Continuous Feed
RPM:
2800
UL Listed:
Yes
Volts:
120V
Weight:
12.2 lb
Width:
6-5/16 in