This product requires certification to purchase.

3/4 hp Continuous Feed Garbage Disposal

Franke

Elite Slimline Series 3/4 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #FFWDS75
  • Item #10743111
  • Manufacturer Part #FWDS75
3.3 out of 5 Customer Rating
Brand image
Franke

Elite Slimline Series 3/4 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #FFWDS75
  • Item #10743111
  • Manufacturer Part #FWDS75
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Capacity
29 oz
Height
15-3/16 in
Weight
12.2 lb
Width
6-5/16 in
Characteristics & Features
Collection
Elite Slimline Series
Material
Stainless Steel
Electrical & Operational Information
Horsepower
3/4 hp
RPM
2700
Volts
120V
Warranty & Product Information
Product Type
Continuous Feed
Type
FFWDS75
UL Listed
Yes
UPC
612986395584