This product requires certification to purchase.

*0821 *CVR* *ELLIPE UM GRAN MOCH DB

Franke

Ellipse *0821 *CVR* *ELLIPE UM GRAN MOCH DB

  • Fast #
  • Part #FELG120MOC
  • Item #7059967
  • Manufacturer Part #ELG120MOC
5 out of 5 Customer Rating
Brand image
Franke

Ellipse *0821 *CVR* *ELLIPE UM GRAN MOCH DB

  • Fast #
  • Part #FELG120MOC
  • Item #7059967
  • Manufacturer Part #ELG120MOC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Functional Design: With a subtle shine and finely textured surface, the Ellipse granite sink brings a naturally beautiful look into your kitchen with easy to clean, high quality material complementing transitional and modern kitchens
  • Exceptional Quality and Durability: Franke granite sinks are made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins for a sink that will serve you for years to come
  • Quiet and Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9-in bowl of the Gravity, which allows for easier washing of larger dishes
  • Scratch, Heat, and Fade Resistant: The high density of granite particles offers superior resistance to scratches, chips, and heat up to 536 degrees and will not fade
  • Overall Dimensions: 25-in left-to-right x 19.63-in front-to-back x 9-in deep
  • Internal Dimensions: 21.9-in left-to-right x 16.9-in front-to-back x 9-in deep
  • Fits Minimum Cabinet Size of 36-in and is great for replacing most standard sized sinks
  • Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
  • Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
  • Compatibility (Accessories Sold Separately): Sink Bottom Protection Grid ELG14-36S, Roller Mat UV-36RM, 3.5-in diameter Strainer Basket 906 (chrome) or 906SN (satin nickel)
  • Requires Certification

Documents

Recommended Accessories


Specifications

Collection:
Ellipse
Color Finish Category:
Browns
Color Finish Name:
Mocha
Length:
33 in
Material Type:
Granite
Number of Bowls:
2
Sink Installation Type:
Undermount
Sink Material:
Composite