25 in x 20 in No Hole Composite Single Bowl Undermount Kitchen Sink in Shadow Grey
Ellipse 25 in x 20 in No Hole Composite Single Bowl Undermount Kitchen Sink in Shadow Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Functional Design: The sleek aesthetics of the Ellipse in gray bring an elegant and natural look into your kitchen, with easy to clean, high-quality granite, complementing traditional, transitional and modern kitchens alike
- Exceptional Quality & Durability: Franke granite sinks are made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins, for a sink that will serve you for years to come
- Quiet & Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9 inch bowl of the Gravity, which allows for easier washing of larger dishes
- Scratch & Heat Resistant: The high density of granite particles offers superior resistance to scratches, chips and heat
- Int. Dimensions - 21.88" x 16.88", Int. Depth (Bowl 1) - 9"
- Ext. Dimensions - 25" x 19.63"
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ellipse
- Color Finish Category:
- Greys
- Color Finish Name:
- Shadow Grey
- Drain Location:
- Rear
- Length:
- 25
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- FELG11022SHG
- Width:
- 20