25 in. Dual Mount Composite Single Bowl Kitchen Sink in Champagne
Ellipse 25 in. Dual Mount Composite Single Bowl Kitchen Sink in Champagne
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ellipse
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 25
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-5/8 in x 16-3/4 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- RMSMK70D827
- UPC:
- 039487148035
- Width:
- 22