This product requires certification to purchase.

25 in. Dual Mount Composite Single Bowl Kitchen Sink in Onyx

Franke

Ellipse 25 in. Dual Mount Composite Single Bowl Kitchen Sink in Onyx

  • Fast #
  • Part #FESOX252291
  • Item #8476722
  • Manufacturer Part #ESOX25229-1
3.3 out of 5 Customer Rating
Brand image
Franke

Ellipse 25 in. Dual Mount Composite Single Bowl Kitchen Sink in Onyx

  • Fast #
  • Part #FESOX252291
  • Item #8476722
  • Manufacturer Part #ESOX25229-1
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Onyx Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ellipse
Color Finish Category:
Blacks
Color Finish Name:
Onyx
Drain Location:
Rear Center
Drain Opening:
3-1/2
IAPMO Listed:
No
Length:
25
Material Type:
Granite
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
21-5/8 in x 16-3/4 in x 9 in
Sink Installation Type:
Dual Mount
Sink Material:
Composite
Sink Size Range:
20 in - 25.99 in
Type:
RMSMK70D828
UPC:
039487148295
Width:
22