33 in. Dual Mount Composite Double Bowl Kitchen Sink in Champagne
Ellipse 33 in. Dual Mount Composite Double Bowl Kitchen Sink in Champagne
Product Details
Product Details
- Functional Design: With a subtle shine and finely textured surface, the Ellipse granite sink brings a naturally beautiful look into your kitchen with easy to clean, high quality material complementing transitional and modern kitchens
- Exceptional Quality and Durability: Franke granite sinks are made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins for a sink that will serve you for years to come
- Quiet and Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9-in bowl of the Gravity, which allows for easier washing of larger dishes
- Scratch, Heat, and Fade Resistant: The high density of granite particles offers superior resistance to scratches, chips, and heat up to 536 degrees and will not fade
- Overall Dimensions: 33-in left-to-right x 22-in front-to-back
- Dual Bowl Interior Dimensions: 17-in left-to-right x 14.25-in front-to-back x 9-in deep
- Installation Requirements: Can be installed as a topmount or undermount sink (professional installation recommended for undermount installation) in a minimum 36-in cabinet size
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
- Compatibility: Bottom sink protection grid BGDIS150, 3.5-in diameter drain strainer 906 (chrome) or 906SN (satin nickel)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ellipse
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 33
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/4 in x 16-7/8 in x 9 in
- Sink Bowl Size, Right:
- 14-3/4 in x 16-7/8 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Type:
- FEDCH332291
- UPC:
- 039487148011
- Width:
- 22