This product requires certification to purchase.

33 in. Dual Mount Composite Double Bowl Kitchen Sink in Champagne

Franke

Ellipse 33 in. Dual Mount Composite Double Bowl Kitchen Sink in Champagne

  • Fast #
  • Part #FEOCH332291
  • Item #7059842
  • Manufacturer Part #EOCH33229-1
5 out of 5 Customer Rating
Brand image
Franke

Ellipse 33 in. Dual Mount Composite Double Bowl Kitchen Sink in Champagne

  • Fast #
  • Part #FEOCH332291
  • Item #7059842
  • Manufacturer Part #EOCH33229-1
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Functional Design: With a subtle shine and finely textured surface, the Ellipse granite sink brings a naturally beautiful look into your kitchen with easy to clean, high quality material complementing transitional and modern kitchens
  • Exceptional Quality and Durability: Franke granite sinks are made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins for a sink that will serve you for years to come
  • Quiet and Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9-in bowl of the Gravity, which allows for easier washing of larger dishes
  • Scratch, Heat, and Fade Resistant: The high density of granite particles offers superior resistance to scratches, chips, and heat up to 536 degrees and will not fade
  • Overall Dimensions: 33-in left-to-right x 22-in front-to-back
  • Bowl Interior Dimensions: Left bowl) 15.63-in left-to-right x 18.88-in front-to-back x 9-in deep (Right bowl) 13-in left-to-right x 16.88-in front-to-back x 8-in deep
  • Installation Requirements: Can be installed as a topmount or undermount sink (professional installation recommended for undermount installation) in a minimum 36-in cabinet size
  • Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
  • Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
  • Compatibility: Bottom sink protection grid BGDIS150, 3.5-in diameter drain strainer 906 (chrome) or 906SN (satin nickel)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ellipse
Color Finish Category:
Neutrals
Color Finish Name:
Champagne
Drain Location:
Rear Center
Drain Opening:
3-1/2
IAPMO Listed:
No
Length:
33
Material Type:
Granite
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
15-1/2 in x 19 in x 9 in
Sink Bowl Size, Right:
13 in x 16-7/8 in x 8 in
Sink Installation Type:
Dual Mount
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Type:
FEOCH332291
UPC:
039487148745
Width:
22