33 in. Dual Mount Composite Double Bowl Kitchen Sink in Onyx
Ellipse 33 in. Dual Mount Composite Double Bowl Kitchen Sink in Onyx
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ellipse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Onyx
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 33
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/8 in x 16-7/8 in x 9 in
- Sink Bowl Size, Right:
- 14-3/8 in x 16-7/8 in x 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Type:
- RDC2030D6RMGRE71
- UPC:
- 039487148004
- Width:
- 22