33 in. Dual Mount Composite Double Bowl Kitchen Sink in Onyx
Ellipse 33 in. Dual Mount Composite Double Bowl Kitchen Sink in Onyx
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Functional Design: The sleek aesthetics of the Ellipse in Onyx bring an elegant and natural look into your kitchen, with easy to clean, high quality granite, complementing traditional, transitional and modern kitchens alike
- Exceptional Quality & Durability: Franke granite sinks are made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins, for a sink that will serve you for years to come
- Quiet & Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9 inch bowl of the Gravity, which allows for easier washing of larger dishes
- Scratch & Heat Resistant: The high density of granite particles offers superior resistance to scratches, chips and heat
- Overall Dimensions: 33-in left-to-right x 22-in front-to-back
- Bowl Interior Dimensions: Left bowl) 15.63-in left-to-right x 18.88-in front-to-back x 9-in deep (Right bowl) 13-in left-to-right x 16.88-in front-to-back x 8-in deep
- Installation Requirements: Can be installed as a topmount or undermount sink (professional installation recommended for undermount installation) in a minimum 36-inch cabinet size
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
- Compatibility: Bottom sink protection grid FBBG2716, 3.5-inch diameter drain strainer 906 (chrome) or 906SN (satin nickel)
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ellipse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Onyx
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 33
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-1/2 in x 19 in x 9 in
- Sink Bowl Size, Right:
- 13 in x 16-7/8 in x 8 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Type:
- FEOOX332291
- UPC:
- 039487147991
- Width:
- 22