33 in. Undermount Composite Double Bowl Kitchen Sink in Champagne
Ellipse 33 in. Undermount Composite Double Bowl Kitchen Sink in Champagne
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Functional Design: With a subtle shine and finely textured surface, the Ellipse granite sink brings a naturally beautiful look into your kitchen with easy to clean, high quality material complementing transitional and modern kitchens
- Exceptional Quality and Durability: Franke granite sinks are made from 80% quartz, the hardest component of granite, and bonded using high-quality acrylic resins for a sink that will serve you for years to come
- Quiet and Deep Bowls: Enjoy the naturally quiet material of Franke granite sinks and the deep 9-in bowl of the Gravity, which allows for easier washing of larger dishes
- Scratch, Heat, and Fade Resistant: The high density of granite particles offers superior resistance to scratches, chips, and heat up to 536 degrees and will not fade
- Overall Dimensions: 33-in left-to-right x 22-in front-to-back
- Bowl Internal Dimensions: (Left Bowl) 15.6-in left-to-right x 18.9-in front-to-back x 9-in deep, (Right Bowl) 13-in left-to-right x 16.9-in front-to-back x 8-in deep
- Fits Minimum Cabinet Size of 36-in and is great for replacing most standard sized sinks
- Everything you need to install: Template and hardware provided for safe and easy DIY topmount installation, professional installation required for undermount installation
- Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
- Compatibility (Accessories Sold Separately): Sink Bottom Protection Grid (left bowl) ELG16-36S (right bowl) ELG13-36S, Roller Mat UV-36RM, 3.5-in diameter Drain Strainer 906 (chrome) or 906SN (satin nickel), Bern Faucet FF20750
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ellipse
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- No
- Length:
- 33 in
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-5/8 in x 18-7/8 in x 9 in
- Sink Bowl Size, Right:
- 13 in x 16-7/8 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 21-3/4 in