33 x 22 in. 4 Hole Granite 2 Bowl Dual Mount Kitchen Sink in Oyster
Ellipse 33 x 22 in. 4 Hole Granite 2 Bowl Dual Mount Kitchen Sink in Oyster
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to Maintain: Made from 80% quartz and 20% hard acrylic resin, granite sinks are durable, resistant to scratches, stains and heat. They are easy to clean so that makes less work, giving you time to enjoy the things you love
- Sanitized®: Our integrated antimicrobial Sanitized technology helps to keep your Franke granite sink a clean zone. Reduces odors and ensures safe protection against bacteria and mildew in your sink
- Always Colorful: Thanks to the UV protection, the beautiful color of the granite will not fade and ensure long-lasting use
- Dual Mount Installation: Provides versatility, installing as a fashionable undermount with an edgeless finish or an easy drop-in with rim extending over the countertop surface
- Available in 6 Finishes: Onyx, Mocha, Oyster, Champagne, Stone Grey, Polar White
Specifications
- ADA Compliant:
- No
- Collection:
- Ellipse
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Drain Location:
- Center
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- D-shaped
- Sink Bowl Size, Left:
- 15-1/2 in x 19 in x 9 in
- Sink Bowl Size, Right:
- 13 in x 16-7/8 in x 8 in
- Sink Depth:
- 9
- Sink Installation Type:
- Drop-in
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 039496172274