This product requires certification to purchase.

Single Handle Kitchen Faucet in Industrial Black

Franke

Eos Neo Single Handle Kitchen Faucet in Industrial Black

  • Fast #
  • Part #FEOSPD316
  • Item #10039545
  • Manufacturer Part #EOS-PD-316
3.2 out of 5 Customer Rating
Brand image
Franke

Eos Neo Single Handle Kitchen Faucet in Industrial Black

  • Fast #
  • Part #FEOSPD316
  • Item #10039545
  • Manufacturer Part #EOS-PD-316
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Durable Stainless Steel: The T316 stainless steel construction offers superior corrosion resistance against rain, snow, cold and heavy use, making this faucet ideal for outdoor use.
  • Easy To Clean: Features a non-porous surface inside and out, so rust, limescale, and other debris cannot build up. Food residue, liquids, and fingerprints are quickly and easily wiped off your stainless steel faucet with nothing more than a microfiber cloth.
  • Full Coverage Swivel: Pull-Down 180-degree swivel spout provides a full range of motion to reach almost any area of the sink
  • Effortless Operation: Dual functioning spray head can toggle between powerful spray and stream, making clean-up effortless. Single handle effortlessly controls water temperature and pressure
  • Quiet Flow: The laminar aerator helps reduce the air in the water stream producing a consistent water flow that is non-splashing with very little noise.
  • Flow Rate: 1.75 gpm flow rate will maintain strong water pressure and meet most local code requirements
  • Overall Dimensions: Faucet Height 17-in, Spout Height 8.25-in from countertop. Installation: 1 3/8 inch hole required and is common in most installations.
  • Compliance: This faucet is AB100 complaint and meets ADA (American Disabilities Act) requirements when properly installed
  • With its modern, slim, seamless design, it looks great in any kitchen and is an ideal match with Franke stainless steel sinks
  • Franke stands behind this product by offering a limited lifetime warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
17 in
Flow Rate
1.75 gpm
Maximum Deck Thickness
2 in
Spout Height
8-1/4 in
Spout Reach
9 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Eos Neo
Color Finish Category
Blacks
Color Finish Name
Industrial Black
Faucet Material
Stainless Steel
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Stainless Steel
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
No Hole
Side Spray
No
Spout Type
Gooseneck
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
FEOSPD316