Single Handle Pull Down Kitchen Faucet in Gold
Eos Neo Single Handle Pull Down Kitchen Faucet in Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable Stainless Steel: Solid 304 stainless steel construction delivers corrosion resistance inside and out. Scratch, stain, and abrasion-resistant, your stainless steel faucet will not show signs of wear no matter how frequently you use it or clean it.
- Easy To Clean: Features a non-porous surface inside and out, so rust, limescale, and other debris cannot build up. Food residue, liquids, and fingerprints are quickly and easily wiped off your stainless steel faucet with nothing more than a microfiber cloth.
- Full Coverage Swivel: Pull-Down 180-degree swivel spout provides a full range of motion to reach almost any area of the sink
- Effortless Operation: Dual functioning spray head can toggle between powerful spray and stream, making clean-up effortless. Single handle effortlessly controls water temperature and pressure
- Quiet Flow: The laminar aerator helps reduce the air in the water stream producing a consistent water flow that is non-splashing with very little noise.
- Flow Rate: 1.75 gpm flow rate will maintain strong water pressure and meet most local code requirements
- Overall Dimensions: The high arching design allows you more room to maneuver while washing larger kitchen items and makes a bold statement in your kitchen workspace. Faucet Height 17-in, Spout Height 8.25-in from countertop. Installation: 1 3/8 inch hole required and is common in most installations.
- Compliance: This faucet is AB100 complaint and meets ADA (American Disabilities Act) requirements when properly installed
- With its modern, slim, seamless design, it looks great in any kitchen and is an ideal match with Franke stainless steel sinks
- Franke stands behind this product by offering a limited lifetime warranty
-
Lead Law Compliant
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Eos Neo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Deck Plate Included:
- No
- Faucet Height:
- 17 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- No Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- Gooseneck
- Supply Lines Included:
- Yes
- Type:
- FEOSPDGLD