This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Franke

Eos Neo Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FEOSPD304
  • Item #10039544
  • Manufacturer Part #EOS-PD-304
5 out of 5 Customer Rating
Brand image
Franke

Eos Neo Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #FEOSPD304
  • Item #10039544
  • Manufacturer Part #EOS-PD-304
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable stainless steel: Solid 304 stainless steel construction delivers corrosion resistance inside and out. Scratch, stain, and abrasion-resistant, your stainless steel faucet will not show signs of wear no matter how frequently you use it or clean it
  • Easy to clean: Features a non-porous surface inside and out, so rust, limescale, and other debris cannot build up. Food residue, liquids, and fingerprints are quickly and easily wiped off your stainless steel faucet with nothing more than a microfiber cloth
  • Full coverage swivel: Pull-down 180° swivel spout provides a full range of motion to reach almost any area of the sink
  • Effortless operation: Dual functioning spray head can toggle between powerful spray and stream, making clean-up effortless. Single handle effortlessly controls water temperature and pressure
  • Quiet flow: The laminar aerator helps reduce the air in the water stream producing a consistent water flow that is non-splashing with very little noise
  • Flow rate: 1.75 gpm flow rate will maintain strong water pressure and meet most local code requirements
  • Overall dimensions: The high arching design allows you more room to maneuver while washing larger kitchen items and makes a bold statement in your kitchen workspace. faucet height 17 in, spout height 8-1/4 in from countertop. Installation: 1-3/8 inch hole required and is common in most installations
  • Compliance: This faucet is AB100 complaint and meets ADA (American disabilities act) requirements when properly installed
  • With its modern, slim, seamless design, it looks great in any kitchen and is an ideal match with Franke stainless steel sinks
  • Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eos Neo
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Height:
17 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/4 in
Spout Reach:
9 in
Spout Swivel:
180°
Spout Type:
Swivel
Supply Lines Included:
Yes